
€78.71/ pieceexcl. VAT
€95.24incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | 1 |
Series | N-Eupex |
Type | 1 |
Type | Flange |
Bore | 38 mm |
Hub length | 35 mm |
Continuous rated torque | 100 Nm |
Outer Diameter | 95 mm |
Max. Speed | 5500 rpm |
Material | Grey cast iron (GG) |
Weight | 1.04 kg |
Version | Part 1 |
Size | 95 |
Standard | DIN ISO 21940-11 |