
€42.73/ pieceexcl. VAT
€51.70incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | 4 |
Series | N-Eupex |
Type | 4 |
Type | Flange |
Continuous rated torque | 60 Nm |
Outer Diameter | 80 mm |
Max. Speed | 6000 rpm |
Material | Grey cast iron (GG) |
Version | Part 4 |
Size | 80 |