
€2,361.34/ pieceexcl. VAT
€2,857.22incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | 1 |
Series | N-Eupex |
Type | 1 |
Type | Flange |
Hub length | 190 mm |
Continuous rated torque | 25100 Nm |
Outer Diameter | 480 mm |
Max. Speed | 1800 rpm |
Material | Grey cast iron (GG) |
Version | Part 1 |
Size | 480 |