
€952.95/ pieceexcl. VAT
€1,153.07incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-EUPEX |
Type | 1 |
Series | N-EUPEX |
Type | 1 |
Type | Flange |
Hub length | 125 mm |
Continuous rated torque | 7100 Nm |
Outer Diameter | 315 mm |
Max. Speed | 2600 rpm |
Weight | 0.7 kg |
Version | Part 1 |
Size | 315 |
Standard | DIN ISO 21940-11 |