
€324.22/ pieceexcl. VAT
€392.31incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | 5 |
Series | N-Eupex |
Type | 5 |
Type | Flange |
Continuous rated torque | 880 Nm |
Outer Diameter | 180 mm |
Max. Speed | 3800 rpm |
Material | Grey cast iron (GG) |
Version | Part 5 |
Size | 180 |