



€113.38/ pieceexcl. VAT
€137.19incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | 5 |
Series | N-Eupex |
Type | 5 |
Type | Flange |
Hub length | 60 mm |
Continuous rated torque | 345 Nm |
Outer Diameter | 125 mm |
Max. Speed | 6100 rpm |
Material | Grey cast iron (GG) |
Weight | 3.2 kg |
Version | Part 5 |
Size | 125 |
Standard | DIN ISO 21940-11 |