





€37.60/ pieceexcl. VAT
€45.50incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLANGEGUARDS |
Series | PROTEK |
Type | SUREBAND STEEL |
Maximum temperature | 700 °C |
Flange pressure stage | 150lbs |