




531,50 €/ pieceexcl. VAT
643,12 €incl. VAT
3 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FK KROMBACH |
Type | 170 |
Norm | EN (DIN) |
Housing material | Brass |
Material quality | CuZn39Pb2 |
Surface protection | Nickel-plated |
Nominal inner diameter | 1.1/2" (40) |
Connection | External thread (BSPP) |
Nominal inner diameter 2 | 1.1/4" (32) |
Connection 2 | Internal thread (BSPP) |
Pressure rating | PN6 |
Face to Face norm | Manufacturer standard |
With float | No |
Float diameter | 230 mm |
Float rod length | 820 mm |
Sealing | EPDM |
Material floating rod | 1.4301 |
Material piston | Brass |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 120 °C |
Maximum pressure difference at 20 °C | 6 bar |
Kv value | 13 m³/h |