

€233.00/ pieceexcl. VAT
€281.93incl. VAT
4 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FK KROMBACH |
Execution | Float |
Suitable for type | 170 |
Suitable for size | 3/4" (20) |
Float diameter | 150 mm |
Material | Stainless steel |