

307,50 €/ pieceexcl. VAT
372,08 €incl. VAT
2 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FK KROMBACH |
Execution | Float |
Suitable for type | 170 |
Suitable for size | 2" (50) |
Float diameter | 230 mm |
Material | Stainless steel |