

€272.50/ pieceexcl. VAT
€329.73incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FK KROMBACH |
Execution | Float |
Suitable for type | 170 |
Suitable for size | 1.1/4" (32) |
Float diameter | 180 mm |
Material | Stainless steel |