

€3,398.30/ pieceexcl. VAT
€4,111.94incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FK KROMBACH |
Type | 73 |
Housing material | Stainless steel |
Material quality | 1.4571 |
Connection | External thread (BSPP) |
Nominal inner diameter | 2" (50) |
Adjustable | Yes |