

€3,281.00/ pieceexcl. VAT
€3,970.01incl. VAT
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FK KROMBACH |
Type | 73 |
Housing material | Stainless steel |
Material quality | 1.4571 |
Connection | External thread (BSPP) |
Nominal inner diameter | 1.1/2" (40) |
Adjustable | Yes |