€20.50/ pieceexcl. VAT
€24.81incl. VAT
Estimated delivery date - 17/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.50 | - |
10+ | €18.45 | 10.00% |
20+ | €15.38 | 25.00% |
50+ | €14.35 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | CV72-BF13-AZN |
Maximum operating pressure | 300 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/4" |
Hose fitting type 2 | Fixx Lok 72 series |
Connection termination 2 | Female with valve |
Connection termination size 2 | ISO 7241-1 Serie B ISO B |
Seal material 2 | NBR |
Type of component | Quick Coupling |