€21.90/ pieceexcl. VAT
€26.50incl. VAT
Estimated delivery date - 17/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.90 | - |
10+ | €19.71 | 10.00% |
20+ | €16.43 | 25.00% |
50+ | €15.33 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | CPH-BF21-AZV |
Maximum operating pressure | 276 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Fixx Lok H series |
Connection termination 2 | Female with valve |
Connection termination size 2 | H-series |
Seal material 2 | FPM |
Type of component | Quick Coupling |