



€67.50/ pieceexcl. VAT
€81.68incl. VAT
Estimated delivery date - 17/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €67.50 | - |
10+ | €60.75 | 10.00% |
20+ | €50.63 | 25.00% |
50+ | €47.25 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Material | Brass |
Code | CVH-BF26-EXN |
Maximum operating pressure | 138 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/4" |
Hose fitting type 2 | Fixx Lok H series |
Connection termination 2 | Female with valve |
Connection termination size 2 | H-series |
Seal material 2 | NBR |
Type of component | Quick Coupling |