€19.00/ pieceexcl. VAT
€22.99incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.00 | - |
10+ | €17.10 | 10.00% |
20+ | €14.25 | 25.00% |
50+ | €13.30 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Material | Steel |
Surface protection | Nickel Plated |
Code | CVS52-BM13-ANN |
Maximum operating pressure | 50 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1/4" |
Hose fitting type 2 | Fixx Lok 52 series |
Connection termination 2 | Female with valve |
Connection termination size 2 | DN6 |
Seal material 2 | NBR |
Type of component | Quick Coupling |