€43.40/ pieceexcl. VAT
€52.51incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.40 | - |
10+ | €39.06 | 10.00% |
20+ | €32.55 | 25.00% |
50+ | €30.38 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Material | Brass |
Surface protection | Nickel Plated |
Code | CVS95-BTM21-ENN |
Maximum operating pressure | 35 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 1/2" |
Hose fitting type 2 | Fixx Lok 95 series |
Connection termination 2 | Female with valve |
Connection termination size 2 | DN7.4 |
Seal material 2 | NBR |
Type of component | Quick Coupling |