€6.05/ pieceexcl. VAT
€7.32incl. VAT
Estimated delivery date - 06/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.05 | - |
10+ | €5.45 | 10.00% |
20+ | €4.54 | 25.00% |
50+ | €4.24 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Material | Brass |
Code | CVS26-BTM13-EXN |
Maximum operating pressure | 35 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 1/4" |
Hose fitting type 2 | Fixx Lok 26 series |
Connection termination 2 | Female with valve |
Connection termination size 2 | EURO 7.2 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |