€15.50/ pieceexcl. VAT
€18.76incl. VAT
Estimated delivery date - 16/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.50 | - |
10+ | €13.95 | 10.00% |
20+ | €11.63 | 25.00% |
50+ | €10.85 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Material | Brass |
Code | CVS26-BF13-ENN |
Maximum operating pressure | 35 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/4" |
Hose fitting type 2 | Fixx Lok 26 series |
Connection termination 2 | Female with valve |
Connection termination size 2 | EURO 7.2 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |