
€22.20/ pieceexcl. VAT
€26.86incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.20 | - |
10+ | €19.98 | 10.00% |
20+ | €16.65 | 25.00% |
50+ | €15.54 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Material | Brass |
Code | CVD21-BM17-EXN |
Maximum operating pressure | 35 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 3/8" |
Hose fitting type 2 | Fixx Lok 21 series |
Connection termination 2 | Female with valve |
Connection termination size 2 | EURO 5 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |