
€7.50/ pieceexcl. VAT
€9.07incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.50 | - |
10+ | €6.75 | 10.00% |
20+ | €5.63 | 25.00% |
50+ | €5.25 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Material | Brass |
Surface protection | Nickel Plated |
Code | CVS20-BM10-ENN |
Maximum operating pressure | 35 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1/8" |
Hose fitting type 2 | Fixx Lok 20 series |
Connection termination 2 | Female with valve |
Connection termination size 2 | EURO 2.7 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |