
€23.10/ pieceexcl. VAT
€27.95incl. VAT
Estimated delivery date - 14/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.10 | - |
10+ | €20.79 | 10.00% |
20+ | €17.33 | 25.00% |
50+ | €16.17 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Type | 14 |
Material | Brass |
Connection type | Quick Coupling |
Hose fitting type | Fixx Lok 14 series |
Connection termination | Female with valve |
Connection termination size | ARO 210 |
Seal material | NBR |
Hose tail execution | Serrated |
Hose ID (DN) | DN09 |
Maximum operating pressure | 35 bar |