€95.80/ pieceexcl. VAT
€115.92incl. VAT
Estimated delivery date - 17/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €95.80 | - |
10+ | €86.22 | 10.00% |
20+ | €71.85 | 25.00% |
50+ | €67.06 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Material | AISI 303 |
Code | CV72-BF21-MXE |
Maximum operating pressure | 280 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Fixx Lok 72 series |
Connection termination 2 | Female with valve |
Connection termination size 2 | ISO 7241-1 Serie B ISO B |
Seal material 2 | EPDM |
Type of component | Quick Coupling |