FIXX LOK

FIXX LOK Socket Fixx Lok type 26, for single shutoff, Brass, hose tail 8mm

  • ERIKS:14378479
Image 1
Application
  • Suitable for low-pressure pneumatic applications
  • Industrial quality with one-sided shut-off valve
  • Suitable for (compressed) air
  • Available in brass Brass nickel-plated on request
  • Type 26 has the Euro profile DN7.2
Temperature range
  • -20 °C to +100 °C, as standard with NBR seal, medium-dependent
  • -20 °C to +180 °C, on request with FKM seal, medium-dependent
Dimensions
  • Standard sizes 6 to 13 mm
Connections
  • Available with hose barb as standard
Interchangeable with
  • Fixx Lok 25 single-sided shut-off
  • Parker / Rectus 25KA
  • Cejn 320
Save to list

€16.90/ pieceexcl. VAT

€20.45incl. VAT

10 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.90

-

10+

€15.21

10.00%

20+

€12.68

25.00%

50+

€11.83

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FIXX LOK
Material
Brass
Maximum operating pressure
35 bar
Hose fitting type
Fixx Lok 26 series
Connection termination
Female with valve
Connection termination size
EURO 7.2 mm
Type of component
Hose tail coupling