FIXX LOK

FIXX LOK Socket Fixx Lok type 26, for double shutoff, Brass, hose tail 6mm

  • ERIKS:14384310
Image 1
Save to list

€8.20/ pieceexcl. VAT

€9.92incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.20

-

10+

€7.38

10.00%

20+

€6.15

25.00%

50+

€5.74

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FIXX LOK
Material
Brass
Maximum operating pressure
35 bar
Hose fitting type
Fixx Lok 26 series
Connection termination
Female with valve
Connection termination size
EURO 7.2 mm
Type of component
Hose tail coupling