€8.50/ pieceexcl. VAT
€10.29incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.50 | - |
10+ | €7.65 | 10.00% |
20+ | €6.38 | 25.00% |
50+ | €5.95 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Material | Brass |
Surface protection | Nickel Plated |
Maximum operating pressure | 35 bar |
Hose fitting type | Fixx Lok 20 series |
Connection termination | Female with valve |
Connection termination size | EURO 2.7 mm |
Type of component | Hose tail coupling |