



€18.70/ pieceexcl. VAT
€22.63incl. VAT
Estimated delivery date - 16/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.70 | - |
10+ | €16.83 | 10.00% |
20+ | €14.03 | 25.00% |
50+ | €13.09 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Type | CVH |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | CVH-NF13-AZN |
Maximum operating pressure | 448 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 1/4" |
Hose fitting type 2 | Fixx Lok H series |
Connection termination 2 | Female with valve |
Connection termination size 2 | H-series |
Seal material 2 | NBR |
Type of component | Quick Coupling |