



€1,103.00/ pieceexcl. VAT
€1,334.63incl. VAT
Estimated delivery date - 16/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,103.00 | - |
10+ | €992.70 | 10.00% |
20+ | €827.25 | 25.00% |
50+ | €772.10 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Type | CVH |
Material | AISI 316 |
Code | CVH-BF60-CXV |
Maximum operating pressure | 34 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 2" |
Hose fitting type 2 | Fixx Lok H series |
Connection termination 2 | Female with valve |
Connection termination size 2 | H-series |
Seal material 2 | FPM |
Type of component | Quick Coupling |