



€33.80/ pieceexcl. VAT
€40.90incl. VAT
Estimated delivery date - 06/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.80 | - |
10+ | €30.42 | 10.00% |
20+ | €25.35 | 25.00% |
50+ | €23.66 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Type | CPH |
Material | Brass |
Code | CPH-BF21-EXV |
Maximum operating pressure | 168 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Fixx Lok H series |
Connection termination 2 | Female without valve |
Connection termination size 2 | H-series |
Seal material 2 | FPM |
Type of component | Quick Coupling |