FIXX LOK

FIXX LOK Nipple Fixx Lok type 26, open flow, for single shutoff, Brass, hose tail 10mm

  • ERIKS:14378484
Image 1
Application
  • Suitable for low-pressure pneumatic applications
  • Industrial quality with open passage for one-way shut-off valve
  • Suitable for (compressed) air
  • Available in brass Brass nickel-plated on request
  • Type 26 has the Euro profile DN7.2
Temperature range
  • -20 °C to +100 °C, as standard with NBR seal, medium-dependent
  • -20 °C to +180 °C, on request with FKM seal, medium-dependent
Dimensions
  • Standard sizes 6 to 13 mm
Connections
  • Available with hose barb as standard
Interchangeable with
  • Fixx Lok 25 single-sided shut-off
  • Parker / Rectus 25KA
  • Cejn 320
Save to list

€4.93/ pieceexcl. VAT

€5.97incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.93

-

10+

€4.44

10.00%

20+

€3.70

25.00%

50+

€3.45

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FIXX LOK
Material
Brass
Maximum operating pressure
35 bar
Hose fitting type
Fixx Lok 26 series
Connection termination
Male without valve
Connection termination size
EURO 7.2 mm
Type of component
Hose tail coupling