€12.90/ pieceexcl. VAT
€15.61incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.90 | - |
10+ | €11.61 | 10.00% |
20+ | €9.68 | 25.00% |
50+ | €9.03 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Material | Brass |
Surface protection | Nickel Plated |
Maximum operating pressure | 35 bar |
Hose fitting type | Fixx Lok 21 series |
Connection termination | Male without valve |
Connection termination size | EURO 5.5 mm |
Type of component | Hose tail coupling |