



€6.00/ pieceexcl. VAT
€7.26incl. VAT
Estimated delivery date - 17/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.00 | - |
10+ | €5.40 | 10.00% |
20+ | €4.50 | 25.00% |
50+ | €4.20 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Type | NPH |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | NPH-BF17-AZX |
Maximum operating pressure | 310 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/8" |
Hose fitting type 2 | Fixx Lok H series |
Connection termination 2 | Male without valve |
Connection termination size 2 | H-series |
Type of component | Quick Coupling |