€10.10/ pieceexcl. VAT
€12.22incl. VAT
Estimated delivery date - 07/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.10 | - |
10+ | €9.09 | 10.00% |
20+ | €7.58 | 25.00% |
50+ | €7.07 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Type | NPH |
Material | Brass |
Code | NPH-BF21-EXX |
Maximum operating pressure | 168 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Fixx Lok H series |
Connection termination 2 | Male without valve |
Connection termination size 2 | H-series |
Type of component | Quick Coupling |