€21.80/ pieceexcl. VAT
€26.38incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Material | Brass |
Code | NVH-BF13-EXV |
Maximum operating pressure | 155 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/4" |
Hose fitting type 2 | Fixx Lok H series |
Connection termination 2 | Male with valve |
Connection termination size 2 | H-series |
Seal material 2 | FPM |
Type of component | Quick Coupling |