€66.80/ pieceexcl. VAT
€80.83incl. VAT
Estimated delivery date - 17/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €66.80 | - |
10+ | €60.12 | 10.00% |
20+ | €50.10 | 25.00% |
50+ | €46.76 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | NPH-NM60-AZX |
Maximum operating pressure | 103 bar |
Hose fitting type | Male thread |
Connection termination | NPT |
Connection termination size | 2" |
Hose fitting type 2 | Fixx Lok H series |
Connection termination 2 | Male with valve |
Connection termination size 2 | H-series |
Type of component | Quick Coupling |