€12.70/ pieceexcl. VAT
€15.37incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.70 | - |
10+ | €11.43 | 10.00% |
20+ | €9.53 | 25.00% |
50+ | €8.89 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Material | Steel |
Surface protection | Nickel Plated |
Code | NVD52-BF17-ANN |
Maximum operating pressure | 50 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/8" |
Hose fitting type 2 | Fixx Lok 52 series |
Connection termination 2 | Male with valve |
Connection termination size 2 | DN6 |
Seal material 2 | NBR |
Type of component | Quick Coupling |