€20.40/ pieceexcl. VAT
€24.68incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.40 | - |
10+ | €18.36 | 10.00% |
20+ | €15.30 | 25.00% |
50+ | €14.28 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Material | Brass |
Surface protection | Nickel Plated |
Code | NP96-BTM17-ENX |
Maximum operating pressure | 35 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 3/8" |
Hose fitting type 2 | Fixx Lok 96 series |
Connection termination 2 | Male without valve |
Connection termination size 2 | DN7.4 |
Type of component | Quick Coupling |