€26.70/ pieceexcl. VAT
€32.31incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.70 | - |
10+ | €24.03 | 10.00% |
20+ | €20.02 | 25.00% |
50+ | €18.69 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Material | Brass |
Code | NP39-BF33-EXX |
Maximum operating pressure | 35 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1" |
Hose fitting type 2 | Fixx Lok 39 series |
Connection termination 2 | Male without valve |
Connection termination size 2 | DN19 |
Type of component | Quick Coupling |