€48.80/ pieceexcl. VAT
€59.05incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €48.80 | - |
10+ | €43.92 | 10.00% |
20+ | €36.60 | 25.00% |
50+ | €34.16 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Material | Brass |
Code | NVD38-BF26-EXN |
Maximum operating pressure | 35 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/4" |
Hose fitting type 2 | Fixx Lok 38 series |
Connection termination 2 | Male with valve |
Connection termination size 2 | DN15 |
Seal material 2 | NBR |
Type of component | Quick Coupling |