€6.70/ pieceexcl. VAT
€8.11incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.70 | - |
10+ | €6.03 | 10.00% |
20+ | €5.03 | 25.00% |
50+ | €4.69 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Material | Steel |
Surface protection | Nickel Plated |
Code | NP33-BTM13-ANX |
Maximum operating pressure | 35 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 1/4" |
Hose fitting type 2 | Fixx Lok 33 series |
Connection termination 2 | Male without valve |
Connection termination size 2 | DN8 |
Type of component | Quick Coupling |