FIXX LOK

FIXX LOK Nipple Fixx Lok 35 bar, serie 26 Open Flow for single shut off in Brass-Nickel plated, male thread BSP 1/4''

  • ERIKS:14378475
Image 1
Application
  • Suitable for low-pressure pneumatic applications
  • Industrial quality with open passage for one-way shut-off valve
  • Suitable for (compressed) air
  • Available in brass Brass nickel-plated on request
  • Type 26 has the Euro profile DN7.2
Temperature range
  • -20 °C to +100 °C, as standard with NBR seal, medium-dependent
  • -20 °C to +180 °C, on request with FKM seal, medium-dependent
Dimensions
  • Standard sizes 1/8" to 1/2"
Connections
  • Available with BSP male thread as standard
Interchangeable with
  • Fixx Lok 25 one-way shut-off
  • Parker / Rectus 25KA
  • Cejn 320
Save to list

€6.00/ pieceexcl. VAT

€7.26incl. VAT

Estimated delivery date - 03/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.00

-

10+

€5.40

10.00%

20+

€4.50

25.00%

50+

€4.20

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FIXX LOK