
€5.70/ pieceexcl. VAT
€6.90incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.70 | - |
10+ | €5.13 | 10.00% |
20+ | €4.28 | 25.00% |
50+ | €3.99 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Material | Brass |
Code | NP26-BF17-EXX |
Maximum operating pressure | 35 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/8" |
Hose fitting type 2 | Fixx Lok 26 series |
Connection termination 2 | Male without valve |
Connection termination size 2 | EURO 7.2 mm |
Type of component | Quick Coupling |