
€13.50/ pieceexcl. VAT
€16.34incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.50 | - |
10+ | €12.15 | 10.00% |
20+ | €10.13 | 25.00% |
50+ | €9.45 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Material | Brass |
Code | NP21-BF13-EXX |
Maximum operating pressure | 35 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/4" |
Hose fitting type 2 | Fixx Lok 21 series |
Connection termination 2 | Male without valve |
Connection termination size 2 | EURO 5 mm |
Type of component | Quick Coupling |