€8.70/ pieceexcl. VAT
€10.53incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.70 | - |
10+ | €7.83 | 10.00% |
20+ | €6.53 | 25.00% |
50+ | €6.09 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIXX LOK |
Material | Brass |
Surface protection | Nickel Plated |
Code | NP20-BM10-ENX |
Maximum operating pressure | 35 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1/8" |
Hose fitting type 2 | Fixx Lok 20 series |
Connection termination 2 | Male without valve |
Connection termination size 2 | EURO 2.7 mm |
Type of component | Quick Coupling |