FISCHER

FISCHER Universeelplug FU 6X35

  • ERIKS:23935155
  • Manufacturer:4006209532607
Image 1
Save to list

€0.20/ pieceexcl. VAT

€0.25incl. VAT

Sold per: 50Min. order: 50

50 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FISCHER
Drill hole diameter
6 mm
Length
35 mm
Material
Synthetic material