

€1.56/ pieceexcl. VAT
€1.89incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 03/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Thread size metric (M..) | 3 |
Length of anchor plug | 105 mm |
Material | Steel |
Surface protection | Galvanic/electrolytic zinc plated |
Model | KDH 3 K |
Drill hole diameter | 12 mm |
Min. hollow depth | 27 mm |
Max. plate thickness | 51 mm |
With washer | Yes |
With nut | Yes |