FISCHER

FISCHER Montageband LBV 17 E

  • ERIKS:23934835
  • Manufacturer:4006209498866
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop

Sold per: 10Min. order: 10

Estimated delivery date - 29.09.2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FISCHER
Width
17 mm
Material
Steel
Surface protection
Galvanic/electrolytic zinc plated
Perforation diameter
6.5 mm