

€0.71/ pieceexcl. VAT
€0.85incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Drill hole diameter | 10 mm |
Length | 112 mm |
Material plug | Steel |
Screwing system | Pozidriv |
Screw nail included | Yes |