

€19.12/ pieceexcl. VAT
€23.14incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIP |
Series | BIFC |
Shape | 3-piece coupling |
Material | PVC-C |
External tube diameter of connection | 16 mm |
Nominal inner diameter 2 | 3/8" |
Connection | Glued sleeve |
Connection 2 | Internal thread (BSPP) |
Pressure rating | PN16 |
Material connection 2 | Brass |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 100 °C |